Sleeve Web Netting, Green, LDPE
Mfr # SW-04 420101EK
Zoro # G2667398
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
LDPE
For Maximum Outside Diameter
3/4 in
Thickness
0.07 in
Features
Nonslip Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-04 420101EK
Zoro #
G2667398
UPC #
-
Country of Origin
United States
Dimensions
For Maximum Outside Diameter
3/4 in
Thickness
0.07 in
Coil Length
3,000 ft
For Minimum Outside Diameter
3/8 in
Details
Item
Sleeve Web Netting
Color
Green
Material
LDPE
Features
Nonslip Grip
Duty Rating
Standard Duty
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Series
SW
End Design
Open End
Description
Sleeve Web Netting, SW Series, Standard Duty Duty Rating, Coil Length 3,000 ft, For Minimum Outside Diameter 3/8 in, For Maximum Outside Diameter 3/4 in, LDPE, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.