Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Web Netting, Green, LDPE

  • Mfr # SW-125-66 421401EK

  • Zoro # G2667669


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
LDPE
End Design
Open End
For Maximum Outside Diameter
1 1/4 in
Features
Eliminates the High Cost and Time-Consuming Labor Associated With Traditional Protective Wrapping, Thicker Extrusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-125-66 421401EK
Zoro #
G2667669
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
1 1/4 in
Coil Length
1,000 ft
Thickness
0.08 in

Details

Item
Sleeve Web Netting
Color
Green
Material
LDPE
End Design
Open End
Features
Eliminates the High Cost and Time-Consuming Labor Associated With Traditional Protective Wrapping, Thicker Extrusion
Maximum Intermittent Temperature
175 Degrees F
Series
SW
Duty Rating
Heavy Duty
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F

Description

Sleeve Web Netting, SW Series, Heavy Duty Duty Rating, Coil Length 1,000 ft, For Maximum Outside Diameter 1 1/4 in, LDPE, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.