Zoro Homepage

Sleeve Web Netting, Natural, LDPE

  • Mfr # SW-50 - MINI COIL 99190017

  • Zoro # G2676750


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
LDPE
Duty Rating
Standard Duty
Series
SW
For Maximum Outside Diameter
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-50 - MINI COIL 99190017
Zoro #
G2676750
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
6 1/4 in
For Minimum Outside Diameter
5 in
Coil Length
50 ft
Thickness
0.07 in

Details

Item
Sleeve Web Netting
Color
Natural
Material
LDPE
Duty Rating
Standard Duty
Series
SW
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
End Design
Open End
Maximum Continuous Temperature
150 Degrees F
Features
Nonslip Grip

Description

Sleeve Web Netting, SW Series, Standard Duty Duty Rating, Coil Length 50 ft, For Minimum Outside Diameter 5 in, For Maximum Outside Diameter 6 1/4 in, LDPE, Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.