Zoro Homepage

Sleeve Web Netting, Natural, LDPE

  • Mfr # SW-600-22 427401FA

  • Zoro # G2677660


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
LDPE
Features
Elastic Properties
Duty Rating
Light Duty
For Minimum Outside Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-600-22 427401FA
Zoro #
G2677660
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Outside Diameter
6 in
For Maximum Outside Diameter
12 in
Thickness
0.06 in
Coil Length
200 ft

Details

Item
Sleeve Web Netting
Color
Natural
Material
LDPE
Features
Elastic Properties
Duty Rating
Light Duty
End Design
Open End
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Series
SW

Description

Sleeve Web Netting, SW Series, Light Duty Duty Rating, Coil Length 200 ft, For Minimum Outside Diameter 6 in, For Maximum Outside Diameter 12 in, LDPE, Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.