Sleeve Web Netting, Natural, LDPE
Mfr # SW-600-22 - MINICOIL 99190026
Zoro # G2680670
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
LDPE
Thickness
0.06 in
End Design
Open End
Duty Rating
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-600-22 - MINICOIL 99190026
Zoro #
G2680670
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.06 in
For Minimum Outside Diameter
6 in
For Maximum Outside Diameter
12 in
Coil Length
40 ft
Details
Item
Sleeve Web Netting
Color
Natural
Material
LDPE
End Design
Open End
Duty Rating
Light Duty
Series
SW
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Features
Elastic Properties
Description
Sleeve Web Netting, SW Series, Light Duty Duty Rating, Coil Length 40 ft, For Minimum Outside Diameter 6 in, For Maximum Outside Diameter 12 in, LDPE, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.