Sleeve Web Netting, Orange, LDPE
Mfr # SW-03 - MINI COIL 99190000
Zoro # G2677609
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
For Maximum Outside Diameter
3/8 in
Duty Rating
Standard Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-03 - MINI COIL 99190000
Zoro #
G2677609
UPC #
-
Country of Origin
United States
Dimensions
For Maximum Outside Diameter
3/8 in
For Minimum Outside Diameter
1/4 in
Thickness
0.07 in
Coil Length
700 ft
Details
Item
Sleeve Web Netting
Color
Orange
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Duty Rating
Standard Duty
End Design
Open End
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Series
SW
Features
Nonslip Grip
Description
Sleeve Web Netting, SW Series, Standard Duty Duty Rating, Coil Length 700 ft, For Minimum Outside Diameter 1/4 in, For Maximum Outside Diameter 3/8 in, LDPE, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.