Zoro Homepage

Sleeve Web Netting, Orange, LDPE

  • Mfr # SW-075-66 420301GC

  • Zoro # G2667912


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
LDPE
Hardness
Shore D41 - D46
Series
SW
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-075-66 420301GC
Zoro #
G2667912
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in
Coil Length
1,500 ft
For Maximum Outside Diameter
3/4 in

Details

Item
Sleeve Web Netting
Color
Orange
Material
LDPE
Hardness
Shore D41 - D46
Series
SW
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Features
Eliminates the High Cost and Time-Consuming Labor Associated With Traditional Protective Wrapping, More Strands and Closer Spacing, Thicker Extrusion
Duty Rating
Heavy Duty
End Design
Open End

Description

Sleeve Web Netting, SW Series, Heavy Duty Duty Rating, Coil Length 1,500 ft, For Maximum Outside Diameter 3/4 in, LDPE, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.