Zoro Homepage

Sleeve Web Netting, Orange, LDPE

  • Mfr # SW-075-66 - MINICOIL 99190003

  • Zoro # G2678710


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Low Density Polyethylen
Thickness
0.08 in
Maximum Continuous Temperature
150 Degrees F
Features
Eliminates the High Cost and Time-Consuming Labor Associated With Traditional Protective Wrapping, Thicker Extrusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-075-66 - MINICOIL 99190003
Zoro #
G2678710
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in
For Maximum Outside Diameter
3/4 in
Coil Length
300 ft

Details

Item
Sleeve Web Netting
Color
Orange
Material
Low Density Polyethylen
Maximum Continuous Temperature
150 Degrees F
Features
Eliminates the High Cost and Time-Consuming Labor Associated With Traditional Protective Wrapping, Thicker Extrusion
Duty Rating
Heavy Duty
End Design
Open End
Hardness
Shore D41 - D46
Series
SW
Maximum Intermittent Temperature
175 Degrees F

Description

Sleeve Web Netting, SW Series, Heavy Duty Duty Rating, Coil Length 300 ft, For Maximum Outside Diameter 3/4 in, LDPE, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.