Zoro Homepage

Sleeve Web Netting, Orange, LDPE

  • Mfr # SW-40 421601GC

  • Zoro # G2667906


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Duty Rating
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-40 421601GC
Zoro #
G2667906
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
5 in
For Minimum Outside Diameter
4 in
Coil Length
350 ft
Thickness
0.07 in

Details

Item
Sleeve Web Netting
Color
Orange
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Duty Rating
Standard Duty
Features
Nonslip Grip
Series
SW
End Design
Open End
Hardness
Shore D41 - D46

Description

Sleeve Web Netting, SW Series, Standard Duty Duty Rating, Coil Length 350 ft, For Minimum Outside Diameter 4 in, For Maximum Outside Diameter 5 in, LDPE, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.