Sleeve Web Netting, Orange, LDPE
Mfr # SW-40 - MINI COIL 99190015
Zoro # G2678132
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
LDPE
Coil Length
70 ft
Duty Rating
Standard Duty
End Design
Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-40 - MINI COIL 99190015
Zoro #
G2678132
UPC #
-
Country of Origin
United States
Dimensions
Coil Length
70 ft
For Maximum Outside Diameter
5 in
Thickness
0.07 in
For Minimum Outside Diameter
4 in
Details
Item
Sleeve Web Netting
Color
Orange
Material
LDPE
Duty Rating
Standard Duty
End Design
Open End
Features
Nonslip Grip
Series
SW
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Description
Sleeve Web Netting, SW Series, Standard Duty Duty Rating, Coil Length 70 ft, For Minimum Outside Diameter 4 in, For Maximum Outside Diameter 5 in, LDPE, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.