Zoro Homepage

Sleeve Web Netting, Red, LDPE

  • Mfr # SW-200-22 425401HB

  • Zoro # G2678001


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Features
Elastic Properties
Maximum Continuous Temperature
150 Degrees F
Series
SW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-200-22 425401HB
Zoro #
G2678001
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
4 in
For Minimum Outside Diameter
2 in
Coil Length
800 ft
Thickness
0.06 in

Details

Item
Sleeve Web Netting
Color
Red
Material
LDPE
Features
Elastic Properties
Maximum Continuous Temperature
150 Degrees F
Series
SW
End Design
Open End
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Duty Rating
Light Duty

Description

Sleeve Web Netting, SW Series, Light Duty Duty Rating, Coil Length 800 ft, For Minimum Outside Diameter 2 in, For Maximum Outside Diameter 4 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.