Sleeve Web Netting, Red, LDPE
Mfr # SW-200-22 - MINICOIL 99190022
Zoro # G2681282
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
For Maximum Outside Diameter
4 in
Coil Length
160 ft
Features
Elastic Properties
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-200-22 - MINICOIL 99190022
Zoro #
G2681282
UPC #
-
Country of Origin
United States
Dimensions
For Maximum Outside Diameter
4 in
Coil Length
160 ft
Thickness
0.06 in
For Minimum Outside Diameter
2 in
Details
Item
Sleeve Web Netting
Color
Red
Material
LDPE
Features
Elastic Properties
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
End Design
Open End
Series
SW
Duty Rating
Light Duty
Description
Sleeve Web Netting, SW Series, Light Duty Duty Rating, Coil Length 160 ft, For Minimum Outside Diameter 2 in, For Maximum Outside Diameter 4 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.