Zoro Homepage

Sleeve Web Netting, Red, LDPE

  • Mfr # SW-250-66 - MINICOIL 99190011

  • Zoro # G2678379


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Duty Rating
Heavy Duty
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-250-66 - MINICOIL 99190011
Zoro #
G2678379
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in
For Maximum Outside Diameter
2 1/2 in
Coil Length
100 ft

Details

Item
Sleeve Web Netting
Color
Red
Material
LDPE
Duty Rating
Heavy Duty
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Features
Eliminates the High Cost and Time-Consuming Labor Associated With Traditional Protective Wrapping, Thicker Extrusion
End Design
Open End
Series
SW

Description

Sleeve Web Netting, SW Series, Heavy Duty Duty Rating, Coil Length 100 ft, For Maximum Outside Diameter 2 1/2 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.