Zoro Homepage

Sleeve Web Netting, Red, LDPE

  • Mfr # SW-75 - MINI COIL 99190020

  • Zoro # G2678911


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-75 - MINI COIL 99190020
Zoro #
G2678911
UPC #
-
Country of Origin
United States

Dimensions

Coil Length
40 ft
For Maximum Outside Diameter
9 in
For Minimum Outside Diameter
7 1/2 in
Thickness
0.07 in

Details

Item
Sleeve Web Netting
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Features
Nonslip Grip
End Design
Open End
Duty Rating
Standard Duty
Series
SW

Description

Sleeve Web Netting, SW Series, Standard Duty Duty Rating, Coil Length 40 ft, For Minimum Outside Diameter 7 1/2 in, For Maximum Outside Diameter 9 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.