Sleeve Web Netting, White, LDPE
Mfr # SW-050-66 422101JB
Zoro # G2669041
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
LDPE
Coil Length
2,000 ft
For Maximum Outside Diameter
1/2 in
Duty Rating
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-050-66 422101JB
Zoro #
G2669041
UPC #
-
Country of Origin
United States
Dimensions
Coil Length
2,000 ft
For Maximum Outside Diameter
1/2 in
Thickness
0.08 in
Details
Item
Sleeve Web Netting
Color
White
Material
LDPE
Duty Rating
Heavy Duty
End Design
Open End
Maximum Continuous Temperature
150 Degrees F
Series
SW
Hardness
Shore D41 - D46
Features
Eliminates the High Cost and Time-Consuming Labor Associated With Traditional Protective Wrapping, Thicker Extrusion
Maximum Intermittent Temperature
175 Degrees F
Description
Sleeve Web Netting, SW Series, Heavy Duty Duty Rating, Coil Length 2,000 ft, For Maximum Outside Diameter 1/2 in, LDPE, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.