Sleeve Web Netting, White, LDPE
Mfr # SW-050-66 - MINICOIL 99190018
Zoro # G2678327
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Low Density Polyethylen
Thickness
0.08 in
Coil Length
400 ft
Series
SW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-050-66 - MINICOIL 99190018
Zoro #
G2678327
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.08 in
Coil Length
400 ft
For Maximum Outside Diameter
1/2 in
Details
Item
Sleeve Web Netting
Color
White
Material
Low Density Polyethylen
Series
SW
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Features
Eliminates the High Cost and Time-Consuming Labor Associated With Traditional Protective Wrapping, Thicker Extrusion
Hardness
Shore D41 - D46
Duty Rating
Heavy Duty
End Design
Open End
Description
Sleeve Web Netting, SW Series, Heavy Duty Duty Rating, Coil Length 400 ft, For Maximum Outside Diameter 1/2 in, LDPE, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.