Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Web Netting, White, LDPE

  • Mfr # SW-20 - MINI COIL 99190008

  • Zoro # G2678491


product price: $280.49
/ea
Free Shipping & Returns

Key Features

Color
White
Material
LDPE
End Design
Open End
Duty Rating
Standard Duty
For Minimum Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-20 - MINI COIL 99190008
Zoro #
G2678491
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Outside Diameter
2 in
For Maximum Outside Diameter
2 1/2 in
Coil Length
160 ft
Thickness
0.07 in

Details

Item
Sleeve Web Netting
Color
White
Material
LDPE
End Design
Open End
Duty Rating
Standard Duty
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Series
SW
Features
Nonslip Grip

Description

Sleeve Web Netting, SW Series, Standard Duty Duty Rating, Coil Length 160 ft, For Minimum Outside Diameter 2 in, For Maximum Outside Diameter 2 1/2 in, LDPE, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.