Sleeve Web Netting, Yellow, LDPE
Mfr # SW-075-22 425801KB
Zoro # G2678902
product price: $554.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
LDPE
Features
Elastic Properties
End Design
Open End
Series
SW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-075-22 425801KB
Zoro #
G2678902
UPC #
-
Country of Origin
United States
Dimensions
Coil Length
1,500 ft
For Maximum Outside Diameter
2 in
Thickness
0.06 in
For Minimum Outside Diameter
3/4 in
Details
Item
Sleeve Web Netting
Color
Yellow
Material
LDPE
Features
Elastic Properties
End Design
Open End
Series
SW
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Duty Rating
Light Duty
Hardness
Shore D41 - D46
Description
Sleeve Web Netting, SW Series, Light Duty Duty Rating, Coil Length 1,500 ft, For Minimum Outside Diameter 3/4 in, For Maximum Outside Diameter 2 in, LDPE, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.