Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Web Netting, Yellow, LDPE

  • Mfr # SW-075-22 - MINICOIL 99190023

  • Zoro # G2680628


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Features
Elastic Properties
Maximum Intermittent Temperature
175 Degrees F
For Maximum Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-075-22 - MINICOIL 99190023
Zoro #
G2680628
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
2 in
Thickness
0.06 in
Coil Length
300 ft
For Minimum Outside Diameter
3/4 in

Details

Item
Sleeve Web Netting
Color
Yellow
Material
LDPE
Features
Elastic Properties
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Duty Rating
Light Duty
End Design
Open End
Hardness
Shore D41 - D46
Series
SW

Description

Sleeve Web Netting, SW Series, Light Duty Duty Rating, Coil Length 300 ft, For Minimum Outside Diameter 3/4 in, For Maximum Outside Diameter 2 in, LDPE, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.