Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SM10 SILICONE MICRO PLUGS, 500PK

  • Mfr # SM10

  • Zoro # G910460991


product price: $59.39
/pk 500, $0.12/ea

Key Features

Plug Length
5/8 in
Color
Clear-P
Material
Silicone - Ultrabake
Outside Dia.
Large End: 0.062 in; Small End: 0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM10
Zoro #
G910460991
UPC #
-
Country of Origin
China

Dimensions

Plug Length
5/8 in
Outside Dia.
Large End: 0.062 in; Small End: 0.016 in

Details

Color
Clear-P
Material
Silicone - Ultrabake

Description

The MPP-SH Series of miscellaneous plugs was designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it. Recommended for various processes based upon materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.