Zoro Homepage

SMART BAR 36 LONG X

  • Mfr # SB-36

  • Zoro # G010461263


product price: $8.59
/ea

Key Features

Color
Metallic
Material
Steel Bar
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-36
Zoro #
G010461263
UPC #
-
Country of Origin
China

Dimensions

Length
36 in

Details

Color
Metallic
Material
Steel Bar

Description

SB-SH series SmartBars are available in three lengths. Hooks lock into position with perfect contact every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.