Zoro Homepage

SNAP HOOK - V, 1000PK

  • Mfr # SHVC-044-4

  • Zoro # G110442438


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Color
Metallic
Length
4 in
Material
Spring Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHVC-044-4
Zoro #
G110442438
UPC #
-
Country of Origin
China

Dimensions

Length
4 in

Details

Color
Metallic
Item
Snap Hook
Material
Spring Steel

Description

SHVC-SH Ultrabake hooks are designed for use during powder & liquid coating processes. They are manufactured from high quality spring steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.