Zoro Homepage

Spiral Wrap, Black, 100 ft

  • Mfr # R20SSG100-BLK R20SSG100BLKQ1

  • Zoro # G3197508


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
100 ft
Width
5/8 in
Material
Polyethylene
Spiral Wrap Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20SSG100-BLK R20SSG100BLKQ1
Zoro #
G3197508
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
5/8 in
Spiral Wrap Length
100 ft
Wall Thickness
1/16 in
Spiral Wrap Dia. Range
0.62 in to 1.06 in
Nominal Inside Dia.
9/16 in
For Maximum Bundle Diameter
1 1/16 in
For Minimum Bundle Diameter
5/8 in

Details

Item
Spiral Wrap
Color
Black
Material
Polyethylene
Spiral Wrap Color
Black
Temp. Range
-40 Degrees F to 280 Degrees F
Spiral Wrap Material
High Density Polyethylene
Spiral Wrap Item
Spiral Wrap
Max. Operating Temperature
280 Degrees F
Min. Operating Temperature
-40 Degrees F

Description

Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 9/16 in, Color Black, Wall Thickness 1/16 in, Length 100 ft, Width 5/8 in, For Maximum Bundle Diameter 1 1/16 in, For Minimum Bundle Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.