Zoro Homepage

Spiral Wrap, Black, 165 ft

  • Mfr # R12SSG165-BLK R12SSG165BLKQ1

  • Zoro # G3197499


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
165 ft
Width
3/8 in
Material
Polyethylene
Wall Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R12SSG165-BLK R12SSG165BLKQ1
Zoro #
G3197499
UPC #
-
Country of Origin
United States

Dimensions

Length
165 ft
Width
3/8 in
Wall Thickness
1/16 in
Spiral Wrap Dia. Range
0.39 in to 0.66 in
Spiral Wrap Length
165 ft
For Maximum Bundle Diameter
11/16 in
For Minimum Bundle Diameter
3/8 in
Nominal Inside Dia.
3/8 in

Details

Item
Spiral Wrap
Color
Black
Material
Polyethylene
Spiral Wrap Color
Black
Spiral Wrap Material
High Density Polyethylene
Spiral Wrap Item
Spiral Wrap
Temp. Range
-40 Degrees F to 280 Degrees F
Min. Operating Temperature
-40 Degrees F
Max. Operating Temperature
280 Degrees F

Description

Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 3/8 in, Color Black, Wall Thickness 1/16 in, Length 165 ft, Width 3/8 in, For Maximum Bundle Diameter 11/16 in, For Minimum Bundle Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.