Spiral Wrap, Black, 66 ft
Mfr # R25SSG66-BLK R25SSG66BLKQ1
Zoro # G3197657
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
66 ft
Width
7/8 in
Material
Polyethylene
Spiral Wrap Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R25SSG66-BLK R25SSG66BLKQ1
Zoro #
G3197657
UPC #
-
Country of Origin
United States
Dimensions
Length
66 ft
Width
7/8 in
Spiral Wrap Length
66 ft
Wall Thickness
3/32 in
Spiral Wrap Dia. Range
0.86 in to 1.37 in
For Maximum Bundle Diameter
1 3/8 in
For Minimum Bundle Diameter
7/8 in
Nominal Inside Dia.
13/16 in
Details
Item
Spiral Wrap
Color
Black
Material
Polyethylene
Spiral Wrap Color
Black
Temp. Range
-40 Degrees F to 280 Degrees F
Spiral Wrap Item
Spiral Wrap
Spiral Wrap Material
High Density Polyethylene
Max. Operating Temperature
280 Degrees F
Min. Operating Temperature
-40 Degrees F
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 13/16 in, Color Black, Wall Thickness 3/32 in, Length 66 ft, Width 7/8 in, For Maximum Bundle Diameter 1 3/8 in, For Minimum Bundle Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.