Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wrap, Pre-Cut, ABRA

  • Mfr # 20PC25ABR

  • Zoro # G015891355


product price: $25.29
/ea

Key Features

Material
High-Density Polyethylene
Minimum Operating Temperature
-60 Degrees F
Overall Length
25 ft
Overall Width
3/4 in
Maximum Diameter
59/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20PC25ABR
Zoro #
G015891355
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Width
3/4 in
Maximum Diameter
59/100 in
Thickness
0.08 in

Details

Material
High-Density Polyethylene
Item
Hose Protection Spiral Wrap
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Product Type
Hose Protection Spiral Wrap
Maximum Operating Temperature
175 Degrees F
Closure Type
Spiral
Color
Black, Yellow

Description

Item

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.