Zoro Homepage

Spiral Wrap, Pre-Cut, ABRA

  • Mfr # 25PC25ABR

  • Zoro # G415891368


product price: $25.99
/ea

Key Features

Material
High-Density Polyethylene
Overall Length
25 ft
Maximum Diameter
83/100 in
Color
Black, Yellow
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25PC25ABR
Zoro #
G415891368
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Maximum Diameter
83/100 in
Thickness
0.09 in
Overall Width
1 in

Details

Material
High-Density Polyethylene
Item
Hose Protection Spiral Wrap
Color
Black, Yellow
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Maximum Operating Temperature
175 Degrees F
Product Type
Hose Protection Spiral Wrap
Closure Type
Spiral
Minimum Operating Temperature
-60 Degrees F

Description

Spiral Wrap,Pre-Cut,ABRA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.