
Spiral Wrap, Pre-Cut, BLK
Mfr # 110PC4BK
Zoro # G515891091
product price: $16.49
/eaKey Features
Material
High-Density Polyethylene
Overall Length
4 ft
Maximum Diameter
3 9/10 in
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Closure Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110PC4BK
Zoro #
G515891091
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 ft
Maximum Diameter
3 9/10 in
Thickness
0.22 in
Overall Width
4 33/100 in
Details
Material
High-Density Polyethylene
Item
Hose Protection Spiral Wrap
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Closure Type
Spiral
Minimum Operating Temperature
-60 Degrees F
Color
Black
Product Type
Hose Protection Spiral Wrap
Maximum Operating Temperature
175 Degrees F
Description
Item
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.