
Spiral Wrap, Pre-Cut, BLK
Mfr # 16PC25BK
Zoro # G115891330
product price: $23.89
/eaKey Features
Material
High-Density Polyethylene
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Overall Width
67/100 in
Thickness
0.05 in
Product Type
Hose Protection Spiral Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16PC25BK
Zoro #
G115891330
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
67/100 in
Thickness
0.05 in
Overall Length
25 ft
Maximum Diameter
14/25 in
Details
Material
High-Density Polyethylene
Item
Hose Protection Spiral Wrap
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Product Type
Hose Protection Spiral Wrap
Color
Black
Closure Type
Spiral
Maximum Operating Temperature
175 Degrees F
Minimum Operating Temperature
-60 Degrees F
Description
Item
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.