Zoro Homepage

Spiral Wrap, Pre-Cut, BLK

  • Mfr # 25PC25BK

  • Zoro # G515891381


product price: $25.99
/ea

Key Features

Material
High-Density Polyethylene
Overall Width
1 in
Maximum Diameter
83/100 in
Product Type
Hose Protection Spiral Wrap
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25PC25BK
Zoro #
G515891381
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Maximum Diameter
83/100 in
Overall Length
25 ft
Thickness
0.09 in

Details

Material
High-Density Polyethylene
Item
Hose Protection Spiral Wrap
Product Type
Hose Protection Spiral Wrap
Maximum Operating Temperature
175 Degrees F
Closure Type
Spiral
Color
Black
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant

Description

Spiral Wrap,Pre-Cut,BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.