
Spiral Wrap, Pre-Cut, BLK
Mfr # 40PC14BK
Zoro # G515891343
product price: $19.69
/eaKey Features
Material
High-Density Polyethylene
Maximum Diameter
1 39/100 in
Maximum Operating Temperature
175 Degrees F
Overall Width
1 3/5 in
Product Type
Hose Protection Spiral Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40PC14BK
Zoro #
G515891343
UPC #
-
Country of Origin
United States
Dimensions
Maximum Diameter
1 39/100 in
Overall Width
1 3/5 in
Thickness
0.11 in
Overall Length
14 ft
Details
Item
Hose Protection Spiral Wrap
Material
High-Density Polyethylene
Maximum Operating Temperature
175 Degrees F
Product Type
Hose Protection Spiral Wrap
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Minimum Operating Temperature
-60 Degrees F
Closure Type
Spiral
Color
Black
Description
Spiral Wrap,Pre-Cut,BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.