Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wrap, Pre-Cut, BLK

  • Mfr # 63PC10BK

  • Zoro # G715891037


product price: $20.29
/ea

Key Features

Material
High-Density Polyethylene
Overall Length
10 ft
Closure Type
Spiral
Overall Width
2 1/2 in
Minimum Operating Temperature
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63PC10BK
Zoro #
G715891037
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Width
2 1/2 in
Thickness
0.15 in
Maximum Diameter
2 21/100 in

Details

Material
High-Density Polyethylene
Item
Hose Protection Spiral Wrap
Closure Type
Spiral
Minimum Operating Temperature
-60 Degrees F
Product Type
Hose Protection Spiral Wrap
Maximum Operating Temperature
175 Degrees F
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Color
Black

Description

Spiral Wrap,Pre-Cut,BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.