Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wrap, Pre-Cut, TRK SPRL BLK

  • Mfr # 40PC16TS

  • Zoro # G115891408


product price: $23.49
/ea

Key Features

Material
High-Density Polyethylene
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Maximum Diameter
1 39/100 in
Overall Length
16 ft
Thickness
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40PC16TS
Zoro #
G115891408
UPC #
-
Country of Origin
United States

Dimensions

Maximum Diameter
1 39/100 in
Overall Length
16 ft
Thickness
0.11 in
Overall Width
1 3/5 in

Details

Item
Hose Protection Spiral Wrap
Material
High-Density Polyethylene
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Maximum Operating Temperature
175 Degrees F
Product Type
Hose Protection Spiral Wrap
Minimum Operating Temperature
-60 Degrees F
Color
Black
Closure Type
Spiral

Description

Spiral Wrap,Pre-Cut,TRK SPRL BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.