Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wrap, Pre-Cut, YEL

  • Mfr # 110PC4YE

  • Zoro # G615891045


product price: $16.49
/ea

Key Features

Material
High-Density Polyethylene
Product Type
Hose Protection Spiral Wrap
Color
Yellow
Maximum Diameter
3 9/10 in
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110PC4YE
Zoro #
G615891045
UPC #
-
Country of Origin
United States

Dimensions

Maximum Diameter
3 9/10 in
Overall Length
4 ft
Thickness
0.22 in
Overall Width
4 33/100 in

Details

Item
Hose Protection Spiral Wrap
Material
High-Density Polyethylene
Product Type
Hose Protection Spiral Wrap
Color
Yellow
Maximum Operating Temperature
175 Degrees F
Closure Type
Spiral
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Minimum Operating Temperature
-60 Degrees F

Description

Spiral Wrap,Pre-Cut,YEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.