
Spiral Wrap, Pre-Cut, YEL
Mfr # 16PC25YE
Zoro # G115891347
product price: $23.89
/eaKey Features
Material
High-Density Polyethylene
Color
Yellow
Thickness
0.05 in
Maximum Diameter
14/25 in
Product Type
Hose Protection Spiral Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16PC25YE
Zoro #
G115891347
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.05 in
Maximum Diameter
14/25 in
Overall Width
67/100 in
Overall Length
25 ft
Details
Item
Hose Protection Spiral Wrap
Material
High-Density Polyethylene
Color
Yellow
Product Type
Hose Protection Spiral Wrap
Closure Type
Spiral
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
175 Degrees F
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Description
Item
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.