Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wrap, Pre-Cut, YEL

  • Mfr # 20PC25YE

  • Zoro # G115891378


product price: $25.29
/ea

Key Features

Material
High-Density Polyethylene
Overall Width
3/4 in
Overall Length
25 ft
Color
Yellow
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20PC25YE
Zoro #
G115891378
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3/4 in
Overall Length
25 ft
Thickness
0.08 in
Maximum Diameter
59/100 in

Details

Item
Hose Protection Spiral Wrap
Material
High-Density Polyethylene
Color
Yellow
Product Type
Hose Protection Spiral Wrap
Closure Type
Spiral
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Maximum Operating Temperature
175 Degrees F
Minimum Operating Temperature
-60 Degrees F

Description

Item

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.