Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wrap, Pre-Cut, YEL

  • Mfr # 25PC25YE

  • Zoro # G715891358


product price: $28.59
/ea

Key Features

Material
High-Density Polyethylene
Maximum Operating Temperature
175 Degrees F
Closure Type
Spiral
Product Type
Hose Protection Spiral Wrap
Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25PC25YE
Zoro #
G715891358
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.09 in
Overall Length
25 ft
Maximum Diameter
83/100 in
Overall Width
1 in

Details

Item
Hose Protection Spiral Wrap
Material
High-Density Polyethylene
Maximum Operating Temperature
175 Degrees F
Closure Type
Spiral
Product Type
Hose Protection Spiral Wrap
Minimum Operating Temperature
-60 Degrees F
Color
Yellow
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant

Description

Spiral Wrap,Pre-Cut,YEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.