Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wrap, Pre-Cut, YEL

  • Mfr # 75PC7YE

  • Zoro # G415891092


product price: $14.79
/ea

Key Features

Material
High-Density Polyethylene
Color
Yellow
Overall Length
7 ft
Product Type
Hose Protection Spiral Wrap
Minimum Operating Temperature
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75PC7YE
Zoro #
G415891092
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Maximum Diameter
2 13/20 in
Thickness
0.17 in
Overall Width
3 in

Details

Item
Hose Protection Spiral Wrap
Material
High-Density Polyethylene
Color
Yellow
Product Type
Hose Protection Spiral Wrap
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
175 Degrees F
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Closure Type
Spiral

Description

Spiral Wrap,Pre-Cut,YEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.