Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wrap, Red, 66 ft

  • Mfr # R20SSG66-RED R20SSG66REDQ1

  • Zoro # G3198199


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Red
Length
66 ft
Width
5/8 in
Material
Polyethylene
Spiral Wrap Length
66 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20SSG66-RED R20SSG66REDQ1
Zoro #
G3198199
UPC #
-
Country of Origin
United States

Dimensions

Length
66 ft
Width
5/8 in
Spiral Wrap Length
66 ft
Wall Thickness
1/16 in
Spiral Wrap Dia. Range
0.62 in to 1.06 in
For Minimum Bundle Diameter
5/8 in
Nominal Inside Dia.
9/16 in
For Maximum Bundle Diameter
1 1/16 in

Details

Item
Spiral Wrap
Color
Red
Material
Polyethylene
Temp. Range
-40 Degrees F to 280 Degrees F
Spiral Wrap Item
Spiral Wrap
Spiral Wrap Color
Red
Spiral Wrap Material
High Density Polyethylene
Max. Operating Temperature
280 Degrees F
Min. Operating Temperature
-40 Degrees F

Description

Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 9/16 in, Color Red, Wall Thickness 1/16 in, Length 66 ft, Width 5/8 in, For Maximum Bundle Diameter 1 1/16 in, For Minimum Bundle Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.