Spiral Wrap, Yellow, 20 ft
Mfr # R160SSG20-YEL R160SSG20YELQ1
Zoro # G3676000
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Length
20 ft
Width
2 3/8 in
Material
Polyethylene
Temp. Range
-40 Degrees F to 280 Degrees F
Spiral Wrap Item
Spiral Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R160SSG20-YEL R160SSG20YELQ1
Zoro #
G3676000
UPC #
-
Country of Origin
Australia
Dimensions
Length
20 ft
Width
2 3/8 in
Wall Thickness
7/32 in
Spiral Wrap Length
20 ft
Spiral Wrap Dia. Range
5.7 in to 7 in
Nominal Inside Dia.
5 7/8 in
For Minimum Bundle Diameter
5 11/16 in
For Maximum Bundle Diameter
7 in
Details
Item
Spiral Wrap
Color
Yellow
Material
Polyethylene
Temp. Range
-40 Degrees F to 280 Degrees F
Spiral Wrap Item
Spiral Wrap
Spiral Wrap Material
High Density Polyethylene
Spiral Wrap Color
Yellow
Max. Operating Temperature
280 Degrees F
Min. Operating Temperature
-40 Degrees F
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 5 7/8 in, Color Yellow, Wall Thickness 7/32 in, Length 20 ft, Width 2 3/8 in, For Maximum Bundle Diameter 7 in, For Minimum Bundle Diameter 5 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.