Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wrap, Yellow, 27 ft

  • Mfr # R140SSG27-YEL R140SSG27YELQ1

  • Zoro # G3676159


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Length
27 ft
Width
2 1/8 in
Material
Polyethylene
Wall Thickness
7/32 in
Temp. Range
-40 Degrees F to 280 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R140SSG27-YEL R140SSG27YELQ1
Zoro #
G3676159
UPC #
-
Country of Origin
Australia

Dimensions

Length
27 ft
Width
2 1/8 in
Wall Thickness
7/32 in
Spiral Wrap Length
27 ft
Spiral Wrap Dia. Range
4.8 in to 6 in
For Maximum Bundle Diameter
6 in
For Minimum Bundle Diameter
4 13/16 in
Nominal Inside Dia.
5 1/16 in

Details

Item
Spiral Wrap
Color
Yellow
Material
Polyethylene
Temp. Range
-40 Degrees F to 280 Degrees F
Spiral Wrap Material
High Density Polyethylene
Spiral Wrap Item
Spiral Wrap
Spiral Wrap Color
Yellow
Min. Operating Temperature
-40 Degrees F
Max. Operating Temperature
280 Degrees F

Description

Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 5 1/16 in, Color Yellow, Wall Thickness 7/32 in, Length 27 ft, Width 2 1/8 in, For Maximum Bundle Diameter 6 in, For Minimum Bundle Diameter 4 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.