Spiral Wrap, Yellow, 40 ft
Mfr # R110SSG40-YEL R110SSG40YELQ1
Zoro # G3197602
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
40 ft
Width
2 1/8 in
Material
Polyethylene
Spiral Wrap Item
Spiral Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R110SSG40-YEL R110SSG40YELQ1
Zoro #
G3197602
UPC #
-
Country of Origin
United States
Dimensions
Length
40 ft
Width
2 1/8 in
Spiral Wrap Dia. Range
3.8 in to 4.9 in
Spiral Wrap Length
40 ft
Wall Thickness
7/32 in
For Minimum Bundle Diameter
3 13/16 in
For Maximum Bundle Diameter
4 7/8 in
Nominal Inside Dia.
3 7/16 in
Details
Item
Spiral Wrap
Color
Yellow
Material
Polyethylene
Spiral Wrap Item
Spiral Wrap
Spiral Wrap Material
High Density Polyethylene
Temp. Range
-40 Degrees F to 280 Degrees F
Spiral Wrap Color
Yellow
Min. Operating Temperature
-40 Degrees F
Max. Operating Temperature
280 Degrees F
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 3 7/16 in, Color Yellow, Wall Thickness 7/32 in, Length 40 ft, Width 2 1/8 in, For Maximum Bundle Diameter 4 7/8 in, For Minimum Bundle Diameter 3 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.