Zoro Homepage

SPLINE - 24 LONG

  • Mfr # SPLINE-24

  • Zoro # G610460475


product price: $23.79
/ea

Key Features

Color
Metallic
Material
Steel Bar
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPLINE-24
Zoro #
G610460475
UPC #
-
Country of Origin
China

Dimensions

Length
24 in

Details

Color
Metallic
Material
Steel Bar

Description

SPLINE-SH series splines are available in three lengths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.