
SPLINE - 36 LONG
Mfr # SPLINE-36
Zoro # G210460349
product price: $28.99
/eaKey Features
Color
Metallic
Length
36 in
Material
Steel Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPLINE-36
Zoro #
G210460349
UPC #
-
Country of Origin
China
Dimensions
Length
36 in
Details
Color
Metallic
Item
Spline
Material
Steel Bar
Description
SPLINE-SH series splines are available in three lengths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.