Square Furniture Glide, PK100
Mfr # SQR-1 3/4-10-14 99192481
Zoro # G2673862
product price: $136.99
/pk 100, $1.37/ea
Free Shipping & Returns
Key Features
Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
SQR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQR-1 3/4-10-14 99192481
Zoro #
G2673862
UPC #
-
Country of Origin
United States
Dimensions
Plug Length
0.52 in
Maximum Wall Thickness
0.134 in
Plug Width
1.75 in
Minimum Wall Thickness
0.083 in
Details
Item
Square Furniture Glide
Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
SQR
Maximum Intermittent Temperature
175 Degrees F
Features
Abrasion Resistant, Durable Construction, Rib Design
Maximum Continuous Temperature
150 Degrees F
Description
Square Furniture Glide, Square, SQR Series, Plug Width 1.75 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.