Zoro Homepage

Square Furniture Glide, PK15

  • Mfr # SQR-100MM 99191865

  • Zoro # G2674766


product price: $166.99
/pk 15, $11.13/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR-100MM 99191865
Zoro #
G2674766
UPC #
-
Country of Origin
United States

Dimensions

Plug Width
100 mm
Plug Length
0.98 in
Maximum Wall Thickness
6.3 mm
Minimum Wall Thickness
5 mm

Details

Item
Square Furniture Glide
Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Features
Abrasion Resistant, Durable Construction, Rib Design
Maximum Intermittent Temperature
175 Degrees F
Series
SQR

Description

Square Furniture Glide, Square, SQR Series, Plug Width 100 mm, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.