Square Furniture Glide, PK150

  • Mfr # SQR-SQ-25-3 SQ25-3Q1

  • Zoro # G2666829


product price: $577.99
/pk 150, $3.85/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Features
Abrasion Resistant, Durable Construction, Rib Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR-SQ-25-3 SQ25-3Q1
Zoro #
G2666829
UPC #
-
Country of Origin
United Kingdom

Dimensions

Maximum Wall Thickness
0.203 in
Plug Width
3.125 in
Plug Length
0.97 in
Minimum Wall Thickness
0.12 in

Details

Item
Square Furniture Glide
Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Features
Abrasion Resistant, Durable Construction, Rib Design
Maximum Intermittent Temperature
175 Degrees F
Series
SQR
Maximum Continuous Temperature
150 Degrees F

Description

Square Furniture Glide, Square, SQR Series, Plug Width 3.125 in, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.