Square Furniture Glide, PK20
Mfr # SQR-SQ-30-3 QSQ30-3Q1
Zoro # G2674352
product price: $323.99
/pk 20, $16.20/ea
Free Shipping & Returns
Key Features
Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
SQR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQR-SQ-30-3 QSQ30-3Q1
Zoro #
G2674352
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wall Thickness
0.203 in
Plug Width
3.5 in
Plug Length
0.69 in
Details
Item
Square Furniture Glide
Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
SQR
Maximum Continuous Temperature
150 Degrees F
Features
Abrasion Resistant, Durable Construction, Rib Design
Maximum Intermittent Temperature
175 Degrees F
Description
Square Furniture Glide, Square, SQR Series, Plug Width 3.5 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.