Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Furniture Glide, PK200

  • Mfr # SQR-1 3/8-10-14 99192495

  • Zoro # G2676489


product price: $178.99
/pk 200, $0.89/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Minimum Wall Thickness
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR-1 3/8-10-14 99192495
Zoro #
G2676489
UPC #
-
Country of Origin
United States

Dimensions

Minimum Wall Thickness
0.083 in
Plug Length
0.52 in
Maximum Wall Thickness
0.134 in
Plug Width
1.375 in

Details

Item
Square Furniture Glide
Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Features
Abrasion Resistant, Durable Construction, Rib Design
Series
SQR
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F

Description

Square Furniture Glide, Square, SQR Series, Plug Width 1.375 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.