Square Furniture Glide, PK200
Mfr # SQR-SQ-22-3 SQ22-3Q1
Zoro # G6069337
product price: $555.99
/pk 200, $2.78/ea
Free Shipping & Returns
Key Features
Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
SQR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQR-SQ-22-3 SQ22-3Q1
Zoro #
G6069337
UPC #
-
Country of Origin
Germany
Dimensions
Plug Length
0.65 in
Plug Width
2.75 in
Maximum Wall Thickness
0.083 in
Minimum Wall Thickness
0.035 in
Details
Item
Square Furniture Glide
Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
SQR
Maximum Continuous Temperature
150 Degrees F
Features
Abrasion Resistant, Durable Construction, Rib Design
Maximum Intermittent Temperature
175 Degrees F
Description
Square Furniture Glide, Square, SQR Series, Plug Width 2.75 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.